Zoro Homepage

PowrCartrdge for G3PA210BVDX

  • Mfr # G32A-A10-VD-X DC5-24

  • Zoro # G810802242


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Input Voltage
5 to 24V DC
Input Current
10 A
Output Voltage Range
19 to 264V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32A-A10-VD-X DC5-24
Zoro #
G810802242
UPC #
4549734115100
Country of Origin
China

Details

Item
General Purpose Relay
Input Voltage
5 to 24V DC
Input Current
10 A
Output Voltage Range
19 to 264V AC

Description

General Purpose Relays, Input Current 10 A, Input Voltage 5 to 24V DC, Output Voltage Range 19 to 264V AC, Voltage Type AC Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.