Zoro Homepage

Programmable Logic Controller, 110 mm H

  • Mfr # CP2EN14DRA

  • Zoro # G114845419


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Output Type
Relay
Number of Outputs
6
Number of Inputs
6
Features
Automatic Recovery, Battery-Free Operation, Fixed Positioning on Interrupt (IFEED Instruction), I/O LED Indicators, Open Connectivity to Serial devices, PID Control with Auto Tuning, Function Blocks (FBs) Programming, (2) Ethernet ports, Up to 4-Axis linear Interpolation
Number of Counters
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2EN14DRA
Zoro #
G114845419
UPC #
4549734736480
Country of Origin
Indonesia

Dimensions

Overall Height
110 mm
Overall Width
86 mm
Overall Depth
80 mm

Details

Item
PLC
Output Type
Relay
Number of Outputs
6
Number of Inputs
6
Features
Automatic Recovery, Battery-Free Operation, Fixed Positioning on Interrupt (IFEED Instruction), I/O LED Indicators, Open Connectivity to Serial devices, PID Control with Auto Tuning, Function Blocks (FBs) Programming, (2) Ethernet ports, Up to 4-Axis linear Interpolation
Number of Counters
12
Input Type
(4) Differential Phase, (6) Interrupts, (6) Quick-Response, Incremental Pulse, Pulse + Direction, Up/Down
Clock Included
Clock Not Included
Display Type
No Display
Number of Timers
256
Input Circuit Current - Maximum
7.5 mA
Input Circuit Voltage - Maximum
24 V DC
Current
0.05 A, 0.15 A
Expandability
Not Expandable
Communication Protocol Method
Ethernet, RS-232, RS-422
Standards
EC Directives, KC and UL, IEC60068-2-27, IEC60068-2-6, IEC61000-4-4, IEC61010-2-201
Output Circuit Voltage - Maximum
24 V DC, 250 V AC
Series
CP
Output Circuit Current - Maximum
2 A
Communication Protocol
Modbus TCP/IP, Modbus RTU, SMTP
Product Type
Micro Programmable Logic Controller
AC Voltage Rating
100 to 240V AC
Mounting Style
Surface
Input Circuit Current - Minimum
5 mA

Description

PLC, Output Type Relay, Number of Inputs 6, Number of Outputs 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.