Zoro Homepage

Programmable Logic Controller, 110 mm H

  • Mfr # CP2EN20DRA

  • Zoro # G413990780


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Output Type
Relay
Number of Outputs
8
Number of Inputs
8
Features
Automatic Recovery, Battery-Free Operation, Fixed Positioning on Interrupt (IFEED Instruction), I/O LED Indicators, Open Connectivity to Serial devices, PID Control with Auto Tuning, Function Blocks (FBs) Programming, (2) Ethernet ports, Up to 4-Axis linear Interpolation
Standards
EC Directives, KC and UL, IEC60068-2-27, IEC60068-2-6, IEC61000-4-4, IEC61010-2-201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2EN20DRA
Zoro #
G413990780
UPC #
4549734736534
Country of Origin
Indonesia

Dimensions

Overall Depth
80 mm
Overall Height
110 mm
Overall Width
86 mm

Details

Item
PLC
Output Type
Relay
Number of Outputs
8
Number of Inputs
8
Features
Automatic Recovery, Battery-Free Operation, Fixed Positioning on Interrupt (IFEED Instruction), I/O LED Indicators, Open Connectivity to Serial devices, PID Control with Auto Tuning, Function Blocks (FBs) Programming, (2) Ethernet ports, Up to 4-Axis linear Interpolation
Standards
EC Directives, KC and UL, IEC60068-2-27, IEC60068-2-6, IEC61000-4-4, IEC61010-2-201
Input Circuit Current - Minimum
5 mA
Number of Counters
12
Input Type
(4) Differential Phase, (8) Interrupts, (8) Quick-Response, Incremental Pulse, Pulse + Direction, Up/Down
Input Circuit Current - Maximum
7.5 mA
Product Type
Micro Programmable Logic Controller
Mounting Style
Surface
Communication Protocol Method
Ethernet, RS-232, RS-422, RS-485
Display Type
No Display
Output Circuit Voltage - Maximum
24 V DC, 250 V AC
Number of Timers
256
Output Circuit Current - Maximum
2 A
Series
CP
Current
0.06 A, 0.17 A
Input Circuit Voltage - Maximum
24 V DC
Communication Protocol
Modbus TCP/IP, Modbus RTU, SMTP
AC Voltage Rating
100 to 240V AC
Expandability
Not Expandable
Clock Included
Clock Not Included

Description

PLC, Output Type Relay, Number of Inputs 8, Number of Outputs 8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.