Zoro Homepage
This item is Discontinued.
Omron Programmable Relay, 12-24VDC ZEN-10C1DT-D-V2

Programmable Relay, 12-24VDC (Discontinued)

  • Mfr # ZEN-10C1DT-D-V2
  • Zoro # G2138315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEN-10C1DT-D-V2
Zoro #
G2138315
UPC #
-
Country of Origin
China

Dimensions

Width
2.75 in
Depth
2.2 in
Height
3.54 in
Overall Depth
2.2 in
Overall Height
3.54 in
Overall Width
2.76 in

Description

Programmable Relay, Input Voltage 12 to 24V AC/DC, Output Type (4) Relay, 30 A Amps, Number of Inputs 6, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Calendar, Depth 2.2 in, Height 3.54 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.