Capacitive, Cylindrical Proximity Sensor, 30 mm Dia., Plastic, 2 m, Bare Wire, 2 Wires, Unshielded
Mfr # E2K-X15MY2
Zoro # G0418731
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
90 to 250V AC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2K-X15MY2
Zoro #
G0418731
UPC #
-
Country of Origin
Japan
Dimensions
Length
41 mm
Overall Height
80 mm
Cable Length
2 m
Overall Diameter
30 mm
Description
Capacitive Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 90 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Case Material Plastic, Length 41 mm, Operating Temp. Range 14 Degrees to 131 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.