Zoro Homepage

Capacitive, Cylindrical Proximity Sensor, 30 mm Dia., Plastic, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # E2K-X15MY1

  • Zoro # G1558514


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
90 to 250V AC
Length
41 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
10 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2K-X15MY1
Zoro #
G1558514
UPC #
-
Country of Origin
Japan

Dimensions

Length
41 mm
Cable Length
2 m
Overall Diameter
30 mm
Overall Height
80 mm

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 90 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Case Material Plastic, Length 41 mm, Operating Temp. Range 14 Degrees to 131 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.