Capacitive, Cylindrical Proximity Sensor, 34 mm Dia., Plastic, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E2K-C25MF2

  • Zoro # G0447894


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Style
Capacitive, Cylindrical
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 40V DC
Electrical Connection
Bare Wire
Length
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2K-C25MF2
Zoro #
G0447894
UPC #
-
Country of Origin
Japan

Dimensions

Length
41 mm
Cable Length
2 m
Overall Height
82 mm
Overall Diameter
34 mm

Details

Item
Proximity Sensor
Style
Capacitive, Cylindrical
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 40V DC
Electrical Connection
Bare Wire
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
70 Hz
Includes
M4 Screws, Mounting Bracket, Sensitivity Adjustment Driver
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
200mA
Description/Special Features
Red LED Output Indication
IP Rating
IP66
Standards
CCC, CE, cULus
AC Voltage Rating
Not Rated
Sensing Face Shielding
Unshielded
Operating Temperature - Minimum
-13 Degrees F
Body Material
Plastic
DC Voltage Rating
10-30V DC
Electrical Installation Type
Prewired Cable
Output Circuit Type
PNP
NEMA Enclosure Rating
1, 12, 13, 4
Load Current - Maximum
200 mA
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Features
Adjustable Sensitivity
Switching Frequency
70 Hz
Series
E2K-C
Output Circuit Contact Form
NC
Sensing Distance - Maximum
25 mm
Output Circuit Number of Wires
3

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 34 mm, Proximity Sensor Power Requirement 10 to 40V DC, Unshielded, Proximity Sensor Operating Frequency 70 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Case Material ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.