Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 2 Wires, Shielded

  • Mfr # E2E-X2Y1-M1

  • Zoro # G3198544


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC
Length
41 mm
Proximity Sensor Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E-X2Y1-M1
Zoro #
G3198544
UPC #
-
Country of Origin
China

Dimensions

Length
41 mm
Proximity Sensor Diameter
12 mm
Overall Diameter
12 mm
Overall Height
53 mm

Details

Item
Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
25 Hz
Case Material
Nickel Plated Brass
Includes
Instruction Manual
IP Rating
IP67
Standards
CCC, CE, UR
Operating Temp. Range
-40 Degrees to 185 Degrees F
Max. Current Load
200mA
Description/Special Features
LED Indication
Electrical Connection
M12
Output Circuit Number of Wires
2
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
DC Voltage Rating
Not Rated
Style
Cylindrical, Inductive
Sensing Face Shielding
Shielded
Output Circuit Current - Maximum
100 mA
NEMA Enclosure Rating
4X
AC Voltage Rating
20-264V AC
Series
E2E
Body Material
Brass
Output Circuit Contact Form
NO
Features
Cable Protector Provided, Detecting Ferrous Metals, Resists Cutting Oil
Load Current - Maximum
200 mA
Body Finish
Nickel Plated
Operating Temperature - Maximum
185 Degrees F
Output Circuit Current - Minimum
5 mA
Switching Frequency
25 Hz
Sensing Distance - Maximum
2 mm
Output Circuit Type
AC-Type
Operating Temperature - Minimum
-40 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.