Zoro Homepage
This item is Discontinued.
Omron Proximity Sensor, Inductive, 12mm, NO E2E2-X3D1

Proximity Sensor, Inductive, 12mm, NO (Discontinued)

  • Mfr # E2E2-X3D1
  • Zoro # G2270992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E2-X3D1
Zoro #
G2270992
UPC #
-
Country of Origin
China

Dimensions

Length
60 mm
Proximity Sensor Diameter
12 mm
Length (Straight Wireway)
41 mm
Overall Height
69 mm
Overall Diameter
21 mm
Cable Length
2 m

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 3 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material Nickel Plated Brass, Length 60 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.