Zoro Homepage
This item is Discontinued.
Omron Proximity Sensor, Inductive, 12mm, NPN, NO E2E2-X2C1

Proximity Sensor, Inductive, 12mm, NPN, NO (Discontinued)

  • Mfr # E2E2-X2C1
  • Zoro # G0365093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E2-X2C1
Zoro #
G0365093
UPC #
-
Country of Origin
China

Dimensions

Proximity Sensor Diameter
12 mm
Length
41 mm
Length (Straight Wireway)
41 mm
Overall Height
41 mm
Cable Length
2 m
Overall Diameter
12 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating IP67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.