Zoro Homepage
This item is Discontinued.
Omron Proximity Sensor, Inductive, 18mm, NPN, NO E2E2-X5C1-M1

Proximity Sensor, Inductive, 18mm, NPN, NO (Discontinued)

  • Mfr # E2E2-X5C1-M1
  • Zoro # G1722481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E2-X5C1-M1
Zoro #
G1722481
UPC #
-
Country of Origin
China

Dimensions

Proximity Sensor Diameter
18 mm
Length
41 mm
Length (Straight Wireway)
41 mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
5 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Shielded / Unshielded
Shielded
Basic Proximity Sensor Case Material
Metal
Case Material
Nickel Plated Brass
Proximity Sensor Operating Frequency
600 Hz
Description/Special Features
LED Indication
Operating Temp. Range
-40 Degrees to 185 Degrees F
Max. Current Load
200mA
IP Rating
67
Includes
Instruction Manual
Standards
CE Compliance
NEMA Rating
4X

Description

Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.