Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Shielded

  • Mfr # E2E2-X10Y1

  • Zoro # G0551643


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC
Length
65 mm
Sensing Distance - Maximum
10 mm
Proximity Sensor Electrical Connection
2m Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E2-X10Y1
Zoro #
G0551643
UPC #
-
Country of Origin
China

Dimensions

Length
65 mm
Overall Height
65 mm
Cable Length
2 m
Overall Diameter
30 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC
Sensing Distance - Maximum
10 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
25 Hz
Operating Temp. Range
-40 Degrees to 185 Degrees F
Standards
CCC, CE
Description/Special Features
LED Indication
Max. Current Load
300mA
Includes
Instruction Manual
IP Rating
IP67
Electrical Connection
Bare Wire
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
185 Degrees F
Output Circuit Current - Minimum
5 mA
Load Current - Maximum
300 mA
Output Circuit Current - Maximum
300 mA
Series
E2E2
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
25 Hz
Body Finish
Nickel Plated
Sensing Face Shielding
Shielded
DC Voltage Rating
Not Rated
Features
Milled Section for Wrench Grip, Cable Protector Provided, Increased Tightening Strength
Body Material
Brass
Output Circuit Type
AC-Type
Style
Cylindrical, Inductive
NEMA Enclosure Rating
1, 12, 13, 3, 4, 6
Electrical Installation Type
Prewired Cable
Output Circuit Number of Wires
2
AC Voltage Rating
20-264V AC
Output Circuit Contact Form
NO

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating IP67, Case Material Nickel Plated Brass, Length 65 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.