Zoro Homepage
This item is Discontinued.
Omron Proximity Sensor, Inductive, 8mm, NC E2E-X1R5Y2

Proximity Sensor, Inductive, 8mm, NC (Discontinued)

  • Mfr # E2E-X1R5Y2
  • Zoro # G0954877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X1R5Y2
Zoro #
G0954877
UPC #
-
Country of Origin
China

Dimensions

Length
41 mm
Proximity Sensor Diameter
8 mm
Length (Straight Wireway)
41 mm
Overall Height
41 mm
Cable Length
2 m
Overall Diameter
8 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating IP67, Case Material Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.