Zoro Homepage
This item is Discontinued.
Omron Proximity Sensor, Inductive, 8mm, NPN, NO E2E-X1R5E1-M1

Proximity Sensor, Inductive, 8mm, NPN, NO (Discontinued)

  • Mfr # E2E-X1R5E1-M1
  • Zoro # G0949873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X1R5E1-M1
Zoro #
G0949873
UPC #
-
Country of Origin
China

Dimensions

Proximity Sensor Diameter
8 mm
Length
41 mm
Length (Straight Wireway)
41 mm
Overall Height
41 mm
Overall Diameter
8 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material Stainless Steel, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.