Zoro Homepage
This item is Discontinued.
Omron Proximity Sensor, Inductive, 8mm, PNP, NO E2E-X1R5F1

Proximity Sensor, Inductive, 8mm, PNP, NO (Discontinued)

  • Mfr # E2E-X1R5F1
  • Zoro # G3160875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X1R5F1
Zoro #
G3160875
UPC #
-
Country of Origin
China

Dimensions

Proximity Sensor Diameter
8 mm
Length
26 mm
Length (Straight Wireway)
26 mm
Cable Length
2 m
Overall Height
43 mm
Overall Diameter
15 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating IP67, Case Material Nickel Plated Brass, Length 26 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.