Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 11Pin, 3PDT, 10A, 120VAC

  • Mfr # MJN3CF-AC120

  • Zoro # G2128865


product price: $31.59
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN3CF-AC120
Zoro #
G2128865
UPC #
-
Country of Origin
China

Dimensions

Body Width - Relay
1.53 in
Body Height - Relay
1.9 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.9 in
Overall Depth
2.9 in
Body Height
1.52 in
Body Depth
1.9 in
Body Width
1.4 in

Details

Item
Flange Mount Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
Power Consumption - Relay
2.0 VA
Contact Material
Silver Alloy
Contact Form
3PDT
Electrical Connection
Quick-Connect Terminal
Features
General Purpose Relays, Non-Latching
HP @ 120V
1/3 hp
Contact Rating
10A @ 240VAC/28VDC
Item - Relay
Flange Mount Relay
HP @ 240V
1/2 hp
Mounting
Side
Pins
11
Status Indicator
None
Standards
CSA Certified, UL Listed
Mounting Style
Side Flange
Weight
3 oz
Series
MJN Series
Insulation Resistance
1,000 megaohm
Base Shape
Octal
Maximum Switching Capacity
2 VA
Current Rating
10 A
Sealing
Enclosed
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Power Consumption
2 VA
Motor Rated
Yes
Contact Rating (AC)
10 A @ 240V, 10 A @ 277V
Coil Voltage
120V AC
Maximum Operating Temperature
113 Degrees F
Minimum Operating Temperature
-49 Degrees F
Response Time
20 msec
Horsepower @ 120V AC
1/3 hp
Horsepower @ 240V AC
1/2 hp
Operating Current
10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
Contact Rating (DC)
10 A @ 28V, 3 A @ 600V
Electrical Operating Durability
100,000
Number of Pins
11
Maximum Switching Voltage
28V AC/DC, 600V AC/DC

Description

Flange Mount Relay, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, 3 A @ 600V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Octal, Body Depth 1.9 in, Body Height 1.52 in, Body Width 1.4 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.