Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 11Pin, 3PDT, 10A, 12VDC

  • Mfr # LY3F-DC12

  • Zoro # G0484836


product price: $13.95
/ea

Key Features

AC Contact Rating - Relay
10A @ 120V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY3F-DC12
Zoro #
G0484836
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Width - Relay
1.26 in
Body Height - Relay
1.4 in
Overall Height - Relay
1.65 in
Body Depth - Relay
1.12 in
Body Height
1.73 in
Mounting Hole Diameter
3 in
Body Depth
1.41 in
Overall Depth
1.66 in
Body Width
1.25 in

Details

Item
Flange Mount Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 120V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Top Flange
Power Consumption - Relay
1.4 W
Contact Material
Silver Alloy
Pins
11
Mounting
Top
HP @ 120V
1/10 hp
Contact Rating
10A @ 110VAC/24VDC
Status Indicator
None
Electrical Connection
Plug-In Terminal
HP @ 240V
1/2 hp
Push To Test
Manual
Item - Relay
Flange Mount Relay
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed, VDE Approved
Features
Arc Barrier Equipped
Contact Form
3PDT
Maximum Switching Capacity
1.4 VA
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
Minimum Operating Temperature
-13 Degrees F
Push-To-Test Method
Manual
Coil Voltage
12V DC
Coil Resistance
107 ohm
Frequency
50/60 Hz
Operating Current
10 A at 110V AC (Resistive Load), 10 A at 24V DC (Resistive Load), 5 A at 24V DC (Inductive Load), 7.5 A at 110V AC (Inductive Load)
Mounting Style
Top Flange
Number of Pins
11
Horsepower @ 240V AC
1/2 hp
Electrical Operating Durability
200,000
Weight
1.76 oz
Maximum Switching Voltage
125V AC/DC, 250V AC/DC
Sealing
Enclosed
Maximum Operating Temperature
104 Degrees F
Horsepower @ 120V AC
1/10 hp
Base Shape
Octal
Mechanical Operating Durability
100,000,000
Insulation Resistance
100 megaohm
Motor Rated
Yes
Power Consumption
1.4 VA
Contact Rating (DC)
10 A @ 24V, 5 A @ 24V
Response Time
25 msec
Current Rating
10 A
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Series
LY Series

Description

Flange Mount Relay, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Plug-In Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 1.25 in, Coil Resistance 107 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.