Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 11Pin, 3PDT, 10A, 12VDC

  • Mfr # MJN3CF-DC12

  • Zoro # G0318595


product price: $34.29
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN3CF-DC12
Zoro #
G0318595
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.9 in
Body Width - Relay
1.53 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.9 in
Body Width
1.52 in
Body Height
1.9 in
Overall Depth
2.9 in
Body Depth
1.4 in

Details

Item
Flange Mount Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.2 W
Contact Material
Silver Alloy
Electrical Connection
Quick-Connect Terminal
HP @ 240V
1/2 hp
Mounting
Side
Status Indicator
None
Features
General Purpose Relays, Non-Latching
Standards
CSA Certified, UL Listed
Pins
11
HP @ 120V
1/3 hp
Item - Relay
Flange Mount Relay
Contact Form
3PDT
Contact Rating
10A @ 240VAC/28VDC
Insulation Resistance
1,000 megaohm
Response Time
20 msec
Horsepower @ 240V AC
1/2 hp
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Current Rating
30 A
Contact Rating (DC)
10 A @ 28V
Motor Rated
Yes
Coil Voltage
12V DC
Frequency
50/60 Hz
Sealing
Enclosed
Maximum Switching Capacity
1.2 W
Base Shape
Octal
Minimum Operating Temperature
-49 Degrees F
Number of Pins
11
Mounting Style
Side Flange
Weight
3 oz
Series
MJN Series
Mechanical Operating Durability
10,000,000
Horsepower @ 120V AC
1/3 hp
Power Consumption
1.2 W
Maximum Operating Temperature
158 Degrees F
Electrical Operating Durability
100,000
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Operating Current
10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
Contact Rating (AC)
10 A @ 240V

Description

Flange Mount Relay, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Octal, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.