Zoro Homepage
This item is Discontinued.
Omron Relay, 14Pin, 4PDT, 10A, 120VAC LY4F-AC120

Relay, 14Pin, 4PDT, 10A, 120VAC (Discontinued)

  • Mfr # LY4F-AC120
  • Zoro # G1745572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY4F-AC120
Zoro #
G1745572
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Width - Relay
1.63 in
Body Height - Relay
1.4 in
Overall Height - Relay
1.65 in
Body Depth - Relay
1.1 in
Body Depth
1.39 in
Body Height
1.73 in
Overall Depth
1.64 in
Body Width
41.5 in
Mounting Hole Diameter
3 in

Description

Flange Mount Relay, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Plug-In Terminal, Number of Pins 14, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Square, Body Depth 1.39 in, Body Height 1.73 in, Body Width 41.5 in, Coil Resistance 2,200 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.