Zoro Homepage
This item is Discontinued.
Omron Relay, 14Pin, 4PDT, 10A, 24VDC LY4F-DC24

Relay, 14Pin, 4PDT, 10A, 24VDC (Discontinued)

  • Mfr # LY4F-DC24
  • Zoro # G0821651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY4F-DC24
Zoro #
G0821651
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.65 in
Body Height - Relay
1.4 in
Body Depth - Relay
1.1 in
Body Width - Relay
1.63 in
Body Depth
1.39 in
Mounting Hole Diameter
3 in
Overall Depth
1.64 in
Body Height
1.73 in
Body Width
1.63 in

Details

Item
Flange Mount Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 120V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Mounting - Relay
Top Flange
Power Consumption - Relay
1.5 W
Contact Material
Silver Alloy
Contact Rating
10A @ 110VAC/24VDC
Push To Test
Manual
Features
Arc Barrier Equipped
Contact Form
4PDT
Item - Relay
Flange Mount Relay
HP @ 120V
1/10 hp
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed, VDE Approved
Pins
14
Status Indicator
None
HP @ 240V
1/2 hp
Electrical Connection
Plug-In Terminal
Mounting
Top
Maximum Switching Capacity
1.5 W
Base Shape
Square
Push-To-Test Method
Manual
Mechanical Operating Durability
100,000,000
Power Consumption
1.5 W
Coil Voltage Type
DC
Operating Current
10 A at 110V AC (Resistive Load), 10 A at 24V DC (Resistive Load), 5 A at 24V DC (Inductive Load), 7.5 A at 110V AC (Inductive Load)
Socket Code Configurator
Surface (Top Flange) / Square / 14
Frequency
50/60 Hz
Mounting Style
Top Flange
Insulation Resistance
100 megaohm
Series
LY Series
Number of Terminals
14
Response Time
25 msec
Horsepower @ 120V AC
1/10 hp
Environmental Protection
Enclosed
Coil Resistance
350 ohm
Electrical Operating Durability
200,000
Coil Voltage
24V DC
Minimum Operating Temperature
-13 Degrees F
Electrical Connection Type
Pin
Motor Rated
Yes
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Contact Rating (DC)
10 A @ 24V, 5 A @ 24V
Sealing
Enclosed
Number of Pins
14
Maximum Switching Voltage
125V AC/DC, 250V AC/DC
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
Current Rating
10 A
Push-To-Test Button
Manual Push Test Button
Maximum Operating Temperature
104 Degrees F
Horsepower @ 240V AC
1/2 hp
Weight
2.47 oz
Relay Mounting Style
Surface (Top Flange)

Description

Flange Mount Relay, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Plug-In Terminal, Number of Pins 14, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Square, Body Depth 1.39 in, Body Height 1.73 in, Body Width 1.63 in, Coil Resistance 350 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.