Zoro Homepage
This item is Discontinued.
Omron Relay, 14Pin, 4PDT, 5A, 240VAC MY4F-AC220/240

Relay, 14Pin, 4PDT, 5A, 240VAC (Discontinued)

  • Mfr # MY4F-AC220/240
  • Zoro # G2984703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY4F-AC220/240
Zoro #
G2984703
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
1.14 in
Body Width - Relay
0.89 in
Body Height - Relay
1.42 in
Overall Height - Relay
1.66 in
Body Width
0.88 in
Mounting Hole Diameter
1.2 in
Body Depth
1.41 in
Body Height
1.73 in
Overall Depth
1.66 in

Description

Flange Mount Relay, Coil Voltage 240V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Plug-In Terminal, Number of Pins 14, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Top Flange, Base Shape Square, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Contact Material Gold Clad Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.