Zoro Homepage

Relay, 4Pin, SPST, 10A, 120VAC

  • Mfr # G2R-1A-T-AC120

  • Zoro # G1166435


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
4
Contact Form - Relay
SPST-NO
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1A-T-AC120
Zoro #
G1166435
UPC #
-
Country of Origin
Malaysia

Dimensions

Body Width - Relay
1.2 in
Overall Height - Relay
1.49 in
Body Height - Relay
1.16 in
Body Depth - Relay
0.46 in
Body Depth
1.16 in
Mounting Hole Diameter
0.05 in
Overall Depth
1.5 in
Flat Pin Width
0.187 in
Body Width
0.52 in
Body Height
1.73 in

Details

Item
Flange Mount Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
4
Contact Form - Relay
SPST-NO
Mounting - Relay
Top Flange
Power Consumption - Relay
0.9 VA
Contact Material
Silver Alloy
Electrical Connection
Quick-Connect
Pins
4
HP @ 240V
1/2 hp
Contact Rating
10A @ 250VAC/30VDC
Features
Creepage Distance of 8.0 mm M in Between Coil and Contact
Item - Relay
Flange Mount Relay
Mounting
Top
Standards
RoHS Compliant
Contact Form
SPST-NO
HP @ 120V
1/3 hp
Status Indicator
No Indicator
Response Time
10 msec
Maximum Operating Temperature
158 Degrees F
Electrical Operating Durability
100,000
Mounting Style
Top Flange
Minimum Operating Temperature
-40 Degrees F
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Operating Current
10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 30V DC (Inductive Load), 7.5 A at 250V AC (Inductive Load)
Base Shape
Square
Contact Rating (AC)
10 A @ 250V
Power Consumption
0.9 VA
Frequency
50/60 Hz
Series
G2R Power Series
Coil Voltage
120V AC
Contact Rating (DC)
10 A @ 30V
Base Type
Square
Sealing
Flux Protection
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Horsepower @ 240V AC
1/2 hp
Motor Rated
Yes
Current Rating
10 A
Insulation Resistance
1,000 megaohm
Horsepower @ 120V AC
1/3 hp
Maximum Switching Voltage
125V DC, 380V AC
Input Voltage
120V AC
Number of Pins
4
Mechanical Operating Durability
10,000,000
Weight
0.6 oz
Minimum Switching Current
100 mA
Type
Flange Mount

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPST-NO, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 4, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.