Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 5Pin, SPDT, 10A, 120VAC

  • Mfr # G2R-1-T-AC120

  • Zoro # G3461455


product price: $9.19
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1-T-AC120
Zoro #
G3461455
UPC #
-
Country of Origin
Malaysia

Dimensions

Body Height - Relay
1.16 in
Overall Height - Relay
1.49 in
Body Depth - Relay
0.56 in
Body Width - Relay
1.2 in
Flat Pin Width
0.187 in
Body Depth
1.16 in
Mounting Hole Diameter
0.05 in
Body Height
1.73 in
Overall Depth
1.5 in
Body Width
0.52 in

Details

Item
Flange Mount Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
Power Consumption - Relay
0.9 VA
Contact Material
Silver Alloy
Status Indicator
No Indicator
Standards
RoHS Compliant
HP @ 240V
1/2 hp
HP @ 120V
1/3 hp
Item - Relay
Flange Mount Relay
Mounting
Top
Features
Creepage Distance of 8.0 mm M in Between Coil and Contact
Pins
5
Contact Form
SPDT
Electrical Connection
Quick-Connect
Contact Rating
10A @ 250VAC/30VDC
Sealing
Flux Protection
Mounting Style
Top Flange
Maximum Switching Voltage
125V DC, 380V AC
Number of Pins
5
Input Voltage
120V AC
Series
G2R Power Series
Frequency
50/60 Hz
Operating Current
10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 30V DC (Inductive Load), 7.5 A at 250V AC (Inductive Load)
Minimum Operating Temperature
-40 Degrees F
Insulation Resistance
1,000 megaohm
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Base Type
Square
Mechanical Operating Durability
10,000,000
Base Shape
Square
Contact Rating (DC)
10 A @ 30V
Minimum Switching Current
100 mA
Contact Rating (AC)
10 A @ 250V
Horsepower @ 240V AC
1/2 hp
Electrical Operating Durability
100,000
Horsepower @ 120V AC
1/3 hp
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Weight
0.6 oz
Power Consumption
0.9 VA
Response Time
10 msec
Motor Rated
Yes
Current Rating
10 A
Coil Voltage
120V AC
Type
Flange Mount

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 5, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.