Zoro Homepage
This item is Discontinued.
Omron Relay, 5Pin, SPDT, 10A, 12VDC MJN1CF-DC12

Relay, 5Pin, SPDT, 10A, 12VDC (Discontinued)

  • Mfr # MJN1CF-DC12
  • Zoro # G2339285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN1CF-DC12
Zoro #
G2339285
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.90 in
Body Width - Relay
1.53 in
Overall Height - Relay
2.90 in
Body Depth - Relay
1.40 in

Details

Item
Flange Mount Relay
Item - Relay
Flange Mount Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.2W
Contact Material
Silver Alloy
Features
General Purpose Relays, Non-Latching
Pins
5
Contact Rating
10A @ 240VAC/28VDC
Electrical Connection
0.187 in Solder Terminals
HP @ 120V
1/3
Mounting
Side
Status Indicator
No
Contact Form
SPDT
HP @ 240V
1/2

Description

Flange Mount Relay, Contact Form SPDT, Electrical Connection 0.187 in Solder Terminals, Status Indicator No, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.