Zoro Homepage

Relay, 5Pin, SPDT, 10A, 240VAC

  • Mfr # G2R-1-T-AC240

  • Zoro # G2212436


product price: $12.85
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1-T-AC240
Zoro #
G2212436
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height - Relay
1.49 in
Body Depth - Relay
0.56 in
Body Width - Relay
1.2 in
Body Height - Relay
1.16 in
Flat Pin Width
0.187 in
Body Height
1.73 in
Mounting Hole Diameter
0.05 in
Body Depth
1.16 in
Body Width
0.52 in
Overall Depth
1.5 in

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 5, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.