Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 5Pin, SPDT, 10A, 240VAC

  • Mfr # MJN1CF-AC240

  • Zoro # G2219716


product price: $23.29
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN1CF-AC240
Zoro #
G2219716
UPC #
-
Country of Origin
China

Dimensions

Body Width - Relay
1.53 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.9 in
Body Height - Relay
1.9 in
Body Width
1.52 in
Overall Depth
2.9 in
Body Height
1.9 in
Body Depth
1.4 in

Details

Item
Flange Mount Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.7 VA
Contact Material
Silver Alloy
Features
General Purpose Relays, Non-Latching
HP @ 240V
1/2 hp
HP @ 120V
1/3 hp
Contact Form
SPDT
Mounting
Side
Item - Relay
Flange Mount Relay
Electrical Connection
Quick-Connect Terminal
Standards
CSA Certified, UL Listed
Pins
5
Contact Rating
10A @ 240VAC/28VDC
Status Indicator
None
Contact Rating (AC)
10 A @ 240V
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Mounting Style
Side Flange
Sealing
Enclosed
Motor Rated
Yes
Maximum Operating Temperature
140 Degrees F
Contact Rating (DC)
10 A @ 28V
Number of Pins
5
Mechanical Operating Durability
10,000,000
Horsepower @ 120V AC
1/3 hp
Coil Voltage
240V AC
Insulation Resistance
1,000 megaohm
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Electrical Operating Durability
100,000
Horsepower @ 240V AC
1/2 hp
Operating Current
10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
Minimum Operating Temperature
-49 Degrees F
Base Shape
Square
Current Rating
10 A
Maximum Switching Capacity
1.7 VA
Weight
3 oz
Response Time
20 msec
Frequency
50/60 Hz
Power Consumption
1.7 VA
Series
MJN Series

Description

Flange Mount Relay, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect Terminal, Number of Pins 5, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Square, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.