Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 5Pin, SPDT, 10A, 24VAC

  • Mfr # G2R-1-T-AC24

  • Zoro # G1313216


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1-T-AC24
Zoro #
G1313216
UPC #
-
Country of Origin
Malaysia

Dimensions

Body Depth - Relay
0.56 in
Overall Height - Relay
1.49 in
Body Width - Relay
1.2 in
Body Height - Relay
1.16 in
Mounting Hole Diameter
0.05 in
Overall Depth
1.5 in
Body Depth
1.16 in
Body Height
1.73 in
Flat Pin Width
0.187 in
Body Width
0.52 in

Details

Item
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
Power Consumption - Relay
0.9 VA
Contact Material
Silver Alloy
Contact Form
SPDT
Features
Creepage Distance of 8.0 mm M in Between Coil and Contact
Status Indicator
No Indicator
Mounting
Top
Standards
RoHS Compliant
HP @ 120V
1/3 hp
Item - Relay
Flange Mount Relay
Pins
5
Electrical Connection
Quick-Connect
Contact Rating
10A @ 250VAC/30VDC
HP @ 240V
1/2 hp
Input Voltage
24V AC
Electrical Operating Durability
100,000
Contact Rating (DC)
10 A @ 30V
Horsepower @ 240V AC
1/2 hp
Current Rating
10 A
Series
G2R Power Series
Operating Current
10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 30V DC (Inductive Load), 7.5 A at 250V AC (Inductive Load)
Base Shape
Square
Mechanical Operating Durability
10,000,000
Number of Pins
5
Sealing
Flux Protection
Maximum Switching Voltage
125V DC, 380V AC
Contact Rating (AC)
10 A @ 250V
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Maximum Operating Temperature
158 Degrees F
Power Consumption
0.9 VA
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Minimum Operating Temperature
-40 Degrees F
Motor Rated
Yes
Horsepower @ 120V AC
1/3 hp
Coil Voltage
24V AC
Coil Resistance
260 ohm
Weight
0.6 oz
Insulation Resistance
1,000 megaohm
Frequency
50/60 Hz
Minimum Switching Current
100 mA
Mounting Style
Top Flange
Base Type
Square
Response Time
10 msec
Type
Flange Mount

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 5, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Coil Resistance 260 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.