Zoro Homepage

Relay, 5Pin, SPDT, 10A, 24VAC

  • Mfr # MJN1CF-AC24

  • Zoro # G0364953


product price: $28.15
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN1CF-AC24
Zoro #
G0364953
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
1.4 in
Body Width - Relay
1.53 in
Body Height - Relay
1.9 in
Overall Height - Relay
2.9 in
Body Depth
1.4 in
Body Height
1.9 in
Body Width
1.52 in
Overall Depth
2.9 in

Details

Item
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.7 VA
Contact Material
Silver Alloy
Contact Rating
10A @ 240VAC/28VDC
Pins
5
Standards
CSA Certified, UL Listed
Mounting
Side
HP @ 120V
1/3 hp
Status Indicator
None
Electrical Connection
Quick-Connect Terminal
Item - Relay
Flange Mount Relay
HP @ 240V
1/2 hp
Contact Form
SPDT
Features
General Purpose Relays, Non-Latching
Operating Current
10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
Frequency
50/60 Hz
Power Consumption
1.7 VA
Base Shape
Square
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Maximum Switching Capacity
1.7 VA
Electrical Operating Durability
100,000
Maximum Operating Temperature
140 Degrees F
Weight
3 oz
Motor Rated
Yes
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Minimum Operating Temperature
-49 Degrees F
Contact Rating (AC)
10 A @ 240V
Sealing
Enclosed
Contact Rating (DC)
10 A @ 28V
Insulation Resistance
1,000 megaohm
Mounting Style
Side Flange
Series
MJN Series
Horsepower @ 240V AC
1/2 hp
Coil Voltage
240V AC
Response Time
20 msec
Number of Pins
5
Current Rating
30 A
Mechanical Operating Durability
10,000,000
Horsepower @ 120V AC
1/3 hp

Description

Flange Mount Relay, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 5, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Square, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.