Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 8Pin, DPDT, 10A, 12VDC

  • Mfr # MJN2CF-DC12

  • Zoro # G1802613


product price: $21.10
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN2CF-DC12
Zoro #
G1802613
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.9 in
Body Depth - Relay
1.4 in
Body Width - Relay
1.53 in
Overall Height - Relay
2.9 in
Overall Depth
2.9 in
Body Width
1.4 in
Body Depth
1.9 in
Body Height
1.52 in

Details

Item
Flange Mount Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.2 W
Contact Material
Silver Alloy
Mounting
Side
Features
General Purpose Relays, Non-Latching
HP @ 240V
1/2 hp
Item - Relay
Flange Mount Relay
Contact Form
DPDT
Pins
8
HP @ 120V
1/3 hp
Electrical Connection
Quick-Connect Terminal
Contact Rating
10A @ 240VAC/28VDC
Status Indicator
None
Standards
CSA Certified, UL Listed
Coil Voltage
12V DC
Response Time
20 msec
Maximum Switching Capacity
1.2 W
Number of Pins
8
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-49 Degrees F
Mechanical Operating Durability
10,000,000
Contact Rating (DC)
10 A @ 28V, 3 A @ 600V
Sealing
Enclosed
Power Consumption
1.2 W
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Contact Rating (AC)
10 A @ 240V, 10 A @ 277V
Insulation Resistance
1,000 megaohm
Operating Current
10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
Base Shape
Octal
Series
MJN Series
Weight
3 oz
Mounting Style
Side Flange
Motor Rated
Yes
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Horsepower @ 120V AC
1/3 hp
Current Rating
10 A
Horsepower @ 240V AC
1/2 hp
Maximum Switching Voltage
28V AC/DC, 600V AC/DC

Description

Flange Mount Relay, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, 3 A @ 600V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Octal, Body Depth 1.9 in, Body Height 1.52 in, Body Width 1.4 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.