Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 8Pin, DPDT, 10A, 24VAC

  • Mfr # MJN2CF-AC24

  • Zoro # G1714596


product price: $23.79
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN2CF-AC24
Zoro #
G1714596
UPC #
-
Country of Origin
China

Dimensions

Body Width - Relay
1.53 in
Body Depth - Relay
1.4 in
Body Height - Relay
1.9 in
Overall Height - Relay
2.9 in
Body Height
1.52 in
Body Width
1.4 in
Overall Depth
2.9 in
Body Depth
1.9 in

Details

Item
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.7 VA
Contact Material
Silver Alloy
Pins
8
Contact Rating
10A @ 240VAC/28VDC
Features
General Purpose Relays, Non-Latching
HP @ 120V
1/3 hp
Status Indicator
None
Electrical Connection
Quick-Connect Terminal
Item - Relay
Flange Mount Relay
Contact Form
DPDT
Mounting
Side
HP @ 240V
1/2 hp
Standards
CSA Certified, UL Listed
Electrical Operating Durability
100,000
Response Time
20 msec
Power Consumption
1.7 VA
Weight
3 oz
Motor Rated
Yes
Mechanical Operating Durability
10,000,000
Operating Current
10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
Frequency
50/60 Hz
Horsepower @ 240V AC
1/2 hp
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V, 10 A @ 277V
Sealing
Enclosed
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Number of Pins
8
Contact Rating (DC)
10 A @ 28V, 3 A @ 600V
Maximum Operating Temperature
140 Degrees F
Series
MJN Series
Horsepower @ 120V AC
1/3 hp
Base Shape
Octal
Maximum Switching Capacity
1.7 VA
Minimum Operating Temperature
-49 Degrees F
Insulation Resistance
1,000 megaohm
Mounting Style
Side Flange
Coil Voltage
24V AC

Description

Flange Mount Relay, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, 3 A @ 600V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Octal, Body Depth 1.9 in, Body Height 1.52 in, Body Width 1.4 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.