Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omron Relay, 8Pin, DPDT, 10A, 24VAC MY2F-AC24

Relay, 8Pin, DPDT, 10A, 24VAC (Discontinued)

  • Mfr # MY2F-AC24
  • Zoro # G0774085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2F-AC24
Zoro #
G0774085
UPC #
-
Country of Origin
China

Dimensions

Body Width - Relay
0.89 in
Body Height - Relay
1.42 in
Body Depth - Relay
1.14 in
Overall Height - Relay
1.66 in
Mounting Hole Diameter
1.2 in
Overall Depth
1.66 in
Body Width
0.88 in
Body Height
1.73 in
Body Depth
1.41 in

Details

Item
Flange Mount Relay
Item - Relay
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
5A @ 240V
DC Contact Rating - Relay
5A @ 24V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Top Flange
Power Consumption - Relay
1.2 VA
Contact Material
Silver
Contact Rating
5A @ 220VAC/24VDC
Status Indicator
None
Mounting
Top
HP @ 240V
1/6 hp
Features
General Purpose Relays, Standard, Unsealed
Electrical Connection
Plug-In Terminal
Contact Form
DPDT
HP @ 120V
1/6 hp
Pins
8
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Environmental Protection
Enclosed
Sealing
Enclosed
Weight
1.23 oz
Coil Resistance
180 ohm
Current Rating
5 A
Socket Code Configurator
Surface (Top Flange) / Octal / 8
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
Mounting Style
Top Flange
Motor Rated
Yes
Electrical Connection Type
Pin
Frequency
50/60 Hz
Series
MY Series
Power Consumption
0.9 VA, 1.3 VA
Coil Voltage Type
AC
Maximum Switching Capacity
1.3 VA
Horsepower @ 120V AC
1/10 hp
Contact Rating (AC)
2 A @ 240V, 5 A @ 240V
Coil Voltage
24V AC
Electrical Operating Durability
500,000
Response Time
20 msec
Operating Current
2 A at 220V AC (Inductive Load), 2 A at 24V DC (Inductive Load), 5 A at 220V AC (Resistive Load), 5 A at 24V DC (Resistive Load)
Insulation Resistance
100 megaohm
Relay Mounting Style
Surface (Top Flange)
Maximum Switching Voltage
125V AC/DC, 250V AC/DC
Number of Pins
8
Contact Rating (DC)
2 A @ 24V, 5 A @ 24V
Mechanical Operating Durability
50,000,000
Maximum Operating Temperature
158 Degrees F
Horsepower @ 240V AC
1/6 hp
Base Shape
Octal
Minimum Operating Temperature
-67 Degrees F

Description

Flange Mount Relay, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Top Flange, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 180 ohm, Contact Material Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.