Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 8Pin, SPDT, 15A, 24VAC

  • Mfr # LY1F-AC24

  • Zoro # G2913531


product price: $7.55
/ea

Key Features

AC Contact Rating - Relay
15A @ 120V
DC Contact Rating - Relay
15A @ 24V
Number of Pins - Relay
8
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY1F-AC24
Zoro #
G2913531
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.65 in
Body Width - Relay
0.89 in
Body Height - Relay
1.4 in
Body Depth - Relay
1.14 in
Mounting Hole Diameter
2 in
Body Width
0.88 in
Body Height
1.73 in
Body Depth
1.39 in
Overall Depth
1.64 in

Details

Item
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
15A @ 120V
DC Contact Rating - Relay
15A @ 24V
Number of Pins - Relay
8
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
Power Consumption - Relay
1.2 VA
Contact Material
Silver Alloy
Status Indicator
None
Contact Form
SPDT
Mounting
Top
Features
Arc Barrier Equipped
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed, VDE Approved
Pins
8
Electrical Connection
Plug-In Terminal
Item - Relay
Flange Mount Relay
Push To Test
Manual
Contact Rating
15A @ 110VAC/24VDC
HP @ 120V
1/2 hp
Series
LY Series
Operating Current
10 A at 110V AC (Inductive Load), 15 A at 10V AC (Resistive Load), 15 A at 24V DC (Resistive Load), 7 A at 24V DC (Inductive Load)
Insulation Resistance
100 megaohm
Coil Voltage
24V AC
Electrical Operating Durability
200,000
Current Rating
15 A
Contact Rating (AC)
10 A @ 120V, 15 A @ 120V
Sealing
Enclosed
Power Consumption
1 VA, 1.2 VA
Base Shape
Octal
Maximum Switching Voltage
125V AC/DC, 250V AC/DC
Maximum Switching Capacity
1.2 VA
Push-To-Test Method
Manual
Coil Resistance
180 ohm
Minimum Operating Temperature
-13 Degrees F
Motor Rated
Yes
Contact Rating (DC)
15 A @ 24V, 7 A @ 24V
Mechanical Operating Durability
100,000,000
Maximum Operating Temperature
131 Degrees F
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact
Frequency
50/60 Hz
Weight
1.41 oz
Mounting Style
Top Flange
Horsepower @ 120V AC
1/2 hp
Number of Pins
8
Response Time
25 msec
Number of Terminals
8

Description

Flange Mount Relay, Coil Voltage 24V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 15 A @ 120V, Contact Rating (DC) 15 A @ 24V, 7 A @ 24V, Horsepower @ 120V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.39 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 180 ohm, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.