Zoro Homepage

Relay Accessory, Square, 5 Pins, 10 A

  • Mfr # P2RFZ-05-E

  • Zoro # G403044745


product price: $16.19
/ea

Key Features

Contact Rating - Relay Socket
10A @ 250VAC
Depth - Relay Socket
2.4 in
Standards
CSA C22.2 No 14, EN 61812-1, IEC 60664-1, IEC 60947-5-1, UL 508
Contact Form - Relay Socket
SPDT
Height - Relay Socket
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RFZ-05-E
Zoro #
G403044745
UPC #
4549734578530
Country of Origin
China

Dimensions

Depth - Relay Socket
2.4 in
Height - Relay Socket
3.11 in
Height
3.11 in
Width - Relay Socket
0.63 in
Depth
2.4 in
Width
0.61 in
Flat Pin Width
0.187 in

Details

Item
Relay Accessory
Contact Rating - Relay Socket
10A @ 250VAC
Standards
CSA C22.2 No 14, EN 61812-1, IEC 60664-1, IEC 60947-5-1, UL 508
Contact Form - Relay Socket
SPDT
Base Style - Relay Socket
Square
Color
Black
Mounting - Relay
DIN Rail, Panel mounting
Socket Type - Relay
Finger Safe
Status Indicator
None
Number of Pins - Relay
5
Electrical Connection - Relay Socket
Screw
Item - Relay
Relay Socket
Compatible Relays
G2RS Series
Current Rating
10 A
Socket Type
Standard, Finger Safe
Number of Terminals
5
Compatible with Manufacturer Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC
Base Style
Square
Pin Shape
Flat
Contact Form
SPDT
Number of Pins
5
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail & Surface
Maximum Operating Temperature
158 Degrees F
Contact Rating (AC)
10 A @ 250V
Minimum Operating Temperature
-40 Degrees F
Compatible Manufacturer Part Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC
Compatible Manufacturer Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC
For Use With Mfr. Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC
Compatible with Manufacturer Model No.
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC
Compatible with Mfr. Model No.
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC
For Use with Mfr Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC
Compatible Pump Manufacturer Part Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC
Compatible Mfr. Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-SD 24VDC, G2R-1-SN 120VAC, G2R-1-SN 240VAC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 230VAC

Description

Relay Accessory, Base Style Square, Contact Form SPDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.187 in, Number of Pins 5, Number of Terminals 5, Pin Shape Flat, Socket Type Standard, Finger Safe, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays G2RS Series, Compatible Grainger Part Number 1YCL1, 4FE17

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.