Zoro Homepage

Relay Accessory, Square, 8 Pins, 10 A

  • Mfr # PYFZ-08-E

  • Zoro # G502594219


product price: $12.59
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail, Panel mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYFZ-08-E
Zoro #
G502594219
UPC #
4549734447713
Country of Origin
China

Dimensions

Width
0.91 in
Height - Relay Socket
2.85 in
Depth
2.83 in
Depth - Relay Socket
1.22 in
Width - Relay Socket
0.91 in
Height
1.22 in
Flat Pin Width
0.102 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail, Panel mounting
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
8
Socket Code
K
Contact Rating - Relay Socket
10A @ 250VAC
Color
Black
Number of Pins
8
Item
Relay Accessory
Contact Form
DPDT
Socket Type
Standard, Finger Safe
Standards
CSA C22.2 No 14, EN 61812-1, IEC 60664-1, IEC 60947-5-1, UL 508
Status Indicator
None
Compatible Relays
MY Series
Number of Terminals
8
Contact Rating (AC)
10 A @ 250V
Mounting Style
DIN Rail & Surface
Pin Shape
Flat
Compatible with Manufacturer Model Number
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC
Base Style
Square
Current Rating
10 A
Electrical Connection
Screw Clamp
Compatible Manufacturer Part Number
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC
Compatible Manufacturer Model Number
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC
For Use With Mfr. Model Number
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC
Compatible with Manufacturer Model No.
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC
Compatible with Mfr. Model No.
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC
For Use with Mfr Model Number
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC
Compatible Pump Manufacturer Part Number
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC
Compatible Mfr. Model Number
MY2 110/120VAC, MY2 48/50VAC, MY2 48VDC, MY2-GS 100/110VDC, MY2-GS 12VAC, MY2-GS 24VDC, MY2IN 110/120VAC, MY2IN 48/50VAC, MY2IN 48VDC, MY2IN-D2-GS 24VDC, MY2IN-GS 100/110VDC, MY2IN-GS 12VAC, MY2IN-GS 220/240VAC, MY2IN-GS 220VDC, MY2IN-GS 24VAC, MY2IN-GS 24VDC, MY2N 100/110VDC, MY2N 110/120VAC, MY2N-CR 110/120VAC, MY2N-CR 220/240VAC, MY2N-CR-GS 110/120VAC, MY2N-CR-GS 220/240VAC, MY2N-D2 12VDC, MY2N-D2-GS 12VDC, MY2N-D2-GS 24VDC, MY2N-GS 110/120VAC, MY2N-GS 12VDC, MY2N-GS 220/240VAC, MY2N-GS 220VDC, MY2N-GS 24VAC, MY2N-GS 24VDC, MY2N1-D2 24VDC

Description

Relay Accessory, Base Style Square, Contact Form DPDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 8, Number of Terminals 8, Pin Shape Flat, Socket Type Standard, Finger Safe, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays MY Series, Compatible Grainger Part Number 1YCP8, 1YCR2, 5ZH99

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.