Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omron Relay Socket, Elevator, Square, 5 Pin, 10A P2RF-05-E

Relay Socket, Elevator, Square, 5 Pin, 10A (Discontinued)

  • Mfr # P2RF-05-E
  • Zoro # G2778246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RF-05-E
Zoro #
G2778246
UPC #
-
Country of Origin
China

Dimensions

Height - Relay Socket
2.52 in
Depth
3.71 in
Width - Relay Socket
0.7 in
Width
0.7 in
Length
3.57"
Depth - Relay Socket
3.71 in
Height
2.52 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
SPDT
Mounting - Relay
DIN Rail, Surface
Electrical Connection - Relay Socket
Screwless Clamp
Number of Pins - Relay
5
Socket Code
H
Contact Rating - Relay Socket
10A @ 250V AC
Color
Tan
Mounting
DIN Rail/Surface
Socket Type
Elevator, Finger Safe
Voltage
250VAC
Contact Rating
10A @ 250VAC
Number of Pins
5
Terminals
Screw
Socket Style
Square
Status Indicator
None
Item
Relay Socket
Electrical Connection
Screwless Clamp
Mounting Style
DIN Rail, Surface
Contact Rating (AC)
10A @ 250V AC
Base Style
Square
Contact Form
SPDT

Description

Relay Socket, Base Style Square, Contact Form SPDT, Electrical Connection Screwless Clamp, Number of Pins 5, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail, Surface, Color Tan, Contact Rating (AC) 10A @ 250V AC, Depth 3.71 in, Height 2.52 in, Status Indicator None, Width 0.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.