Relay Socket, Elevator, Square, 8 Pin, 5A
- Mfr # P2RF-08-E
- Zoro # G016344942
product price:Â
$
6.64
/ea
Key Features
Contact Form
DPDT
Mounting Style
DIN Rail, Surface
Number of Pins
8
Width
0.7 in
Socket Type
Elevator, Finger Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2RF-08-E
- Zoro #
- G016344942
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.7 in
- Height
- 2.52 in
- Depth
- 3.71 in
Details
- Contact Form
- DPDT
- Mounting Style
- DIN Rail, Surface
- Number of Pins
- 8
- Socket Type
- Elevator, Finger Safe
- Electrical Connection
- Screwless Clamp
- Item
- Relay Socket
- Base Style
- Square
- Status Indicator
- None
- Contact Rating (AC)
- 5A @ 250V AC
- Wire Color
- Tan
- Color
- Tan
Description
Relay Socket, Base Style Square, Contact Form DPDT, Electrical Connection Screwless Clamp, Number of Pins 8, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail, Surface, Color Tan, Contact Rating (AC) 5A @ 250V AC, Depth 3.71 in, Height 2.52 in, Status Indicator None, Width 0.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.