Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, Bare Wire, Straight, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # E3FA-BN112M

  • Zoro # G6152535


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Width
0.75"
Depth
3.25"
Sensing Method
Retroreflective
Light Source
Red LED
Max. Load Current
100 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3FA-BN112M
Zoro #
G6152535
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.75"
Depth
3.25"
Min. Object Size
75mm dia Opaque
Length - Cylindrical Photoelectric Sensor
45 mm
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length
45mm
Overall Height
41 mm
Cable Length
2 m
Overall Diameter
18 mm
Minimum Object Size
150mm x 150mm Glass plate
Sensor Diameter
17 mm

Details

Item
Photoelectric Sensor
Sensing Method
Retroreflective
Light Source
Red LED
Max. Load Current
100 mA
Power Requirement
5 to 30VDC
Standards
CE
Operating Temp. Range
-25 Degrees to 55 Degrees C
Features
P-Opaquing Function, Transparent Detection
Max. Sensing Distance - Cylindrical Photoelectric Sensor
500 mm
Body Material
Plastic
IP Rating
IP67, IP69K
Electrical Connection
Bare Wire
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
Response Time
0.5 msec
Sensing Distance - Maximum
500 mm
Sensing Distance - Minimum
100 mm
Operating Temperature - Maximum
131 Degrees F
Operating Mode
Selectable Light On/Dark On
Emitted Sensor Light
Red Light
DC Voltage Rating
10-30V DC
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Prewired Cable
Orientation
Straight
Series
E3FA
Load Current - Maximum
100 mA
Operating Temperature - Minimum
-13 Degrees F
Style
Cylindrical
Output Circuit Type
NPN

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm, Length - Cylindrical Photoelectric Sensor 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.