Zoro Homepage

Right Angle Actuating Key

  • Mfr # 44513-0700

  • Zoro # G1283764


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Key-Actuated Safety-Interlock Switches
Product Type
Right Angle Actuating Key
Compatible with Series
T2007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44513-0700
Zoro #
G1283764
UPC #
-
Country of Origin
Dominican Republic

Details

Item
Right Angle Actuating Key
Compatible Product Type
Key-Actuated Safety-Interlock Switches
Product Type
Right Angle Actuating Key
Compatible with Series
T2007

Description

Actuator, 90 Degree, Arm Length 0.91 In, Depth 1.14 In, Width 0.94 In, For Use With 2LCH6,2LCH7,2LCH8,2LCH9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.