Shop OMRON
See all product information
Create Account
Safe Distance Scale, 10" H, 3" W, 3" D
- Mfr # 88050-0090
- Zoro # G9664096
product price:Â
$
22.15
/ea
Key Features
Safety Output Configuration
Not Specified
Aux. Contact Configuration
None
Width
3 in
Height
254 mm
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88050-0090
- Zoro #
- G9664096
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 254 mm
- Depth
- 3 in
- Overall Height
- 254 mm
- Overall Width
- 76 mm
- Overall Depth
- 76 mm
Details
- Item
- Gauge Ruler
- Safety Output Configuration
- Not Specified
- Aux. Contact Configuration
- None
- Product Type
- Gauge Ruler
- Compatible with Brand
- Omron
- Compatible Product Type
- Light Curtains
Description
Gauge Ruler