Zoro Homepage
This item is Discontinued.
Omron Safety Interlock Switch, 2NO/3NC, 5A@100V TL8012-S2024SM

Safety Interlock Switch, 2NO/3NC, 5A@100V (Discontinued)

  • Mfr # TL8012-S2024SM
  • Zoro # G2521802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL8012-S2024SM
Zoro #
G2521802
UPC #
547648567152
Country of Origin
United Kingdom

Dimensions

Height
4.96 in
Width
4.63 in
Conduit Size
M20

Details

Item
Safety Interlock Switch
Style
Solenoid Locking, Power To Lock, 90 Degrees Actuator
Series
TL8012-S
AC Contact Rating
1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V
DC Contact Rating
0.5 A @ 250 V, 2 A @ 24 V
Solenoid Voltage
24V AC/DC
Contact Form
2NO/3NC
Connection Type
M20
IP Rating
IP67
Operating Temp. Range
-4 Degrees to 176 Degrees F
Operating Force
450 lb
Description/Special Features
Rotatable Head, Withstand Water Washdown Cleaning
Standards
UL, CSA, CE
Body Material
Polyester
NEMA Rating
6
Electrical Connection
M20
NEMA Enclosure Rating
6
Actuating Key Type
90 Degrees

Description

Safety Interlock Switch, Solenoid Locking, Power To Lock, 90 Degrees Actuator, Contact Form 2NO/3NC, Connection Type M20, AC Contact Rating 1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V, Series TL8012-S, DC Contact Rating 0.5 A @ 250 V, 2 A @ 24 V, Solenoid Voltage 24V AC/DC, Height 4.96 in, Width 4.63 in, NEMA Rating 6, IP Rating IP67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M20, Body Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.