Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Light Curtain, NPN/PNP, 3 Beams

  • Mfr # F3SG4PGA09703A

  • Zoro # G003076160


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4PGA09703A
Zoro #
G003076160
UPC #
4549734453493
Country of Origin
Japan

Dimensions

Width
32 mm
Protected Height
970 mm
Depth
38 mm
Overall Height
38.19 in
Overall Depth
1.5 in
Overall Width
1.84 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
Housing Material
Aluminum
NEMA Rating
IP67G
Number of Beams
3
Beam Spacing
400 mm
Standards
CE, CSA, UL Listed
Number of Aux. Outputs
1
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Includes
End Cap
Auxiliary Contact Rating
100 mA @ 24V DC
Response Time
10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization)
Light Source
870 nm IR LED
Operating Temp. Range
-30 Degrees to 55 Degrees C
Cable Connection Receiver
8 Pin, M12
Auxillary Output Circuit Type
NPN; PNP
Cable Connection Transmitter
5 Pin, M12
Reset Type
Pre Reset
Receiver Number of Pins
8
Receiver Electrical Connection
M12
AC Voltage Rating
Not Rated
Transmitter Electrical Connection
M12
Auxiliary Output Circuit Type
NPN and PNP
Transmitter Number of Pins
5
Sensing Distance - Maximum
20 m
DC Voltage Rating
24V DC
Operating Temperature - Maximum
131 Degrees F
Series
F3SG-PG
Operating Temperature - Minimum
-22 Degrees F
Response Time - Maximum
8 msec

Description

Safety Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67G, Protected Height 970 mm, IP Rating IP65, IP67, Beam Spacing 400 mm, Number of Beams 3, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization), Overall Height 38.19 in, Width 32 mm, Depth 38 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.