Safety Light Curtain, NPN/PNP, 4 Beams

  • Mfr # F3SG4PGA10704C

  • Zoro # G301929670


product price: $2,371.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
16.4 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4PGA10704C
Zoro #
G301929670
UPC #
4549734453547
Country of Origin
Japan

Dimensions

Width
32 mm
Protected Height
1,070 mm
Depth
38 mm
Overall Height
42.13 in
Overall Width
1.84 in
Overall Depth
1.5 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
16.4 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
Housing Material
Aluminum
NEMA Rating
IP67G
Number of Beams
4
Beam Spacing
300 mm
Reset Type
Pre Reset
Number of Aux. Outputs
1
Cable Connection Transmitter
5 Pin, M12
Includes
End Cap
Operating Temp. Range
-30 Degrees to 55 Degrees C
Response Time
10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization)
Light Source
870 nm IR LED
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Cable Connection Receiver
8 Pin, M12
Auxiliary Contact Rating
100 mA @ 24V DC
Auxillary Output Circuit Type
NPN; PNP
Standards
CE, CSA, UL Listed
Operating Temperature - Minimum
-22 Degrees F
Receiver Number of Pins
8
Series
F3SG-PG
Receiver Electrical Connection
M12
Response Time - Maximum
8 msec
Transmitter Number of Pins
5
DC Voltage Rating
24V DC
Auxiliary Output Circuit Type
NPN and PNP
AC Voltage Rating
Not Rated
Sensing Distance - Maximum
5 m
Transmitter Electrical Connection
M12
Operating Temperature - Maximum
131 Degrees F

Description

Safety Light Curtain, Max. Sensing Distance 16.4 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67G, Protected Height 1,070 mm, IP Rating IP65, IP67, Beam Spacing 300 mm, Number of Beams 4, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization), Overall Height 42.13 in, Width 32 mm, Depth 38 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.