Safety Light Curtain, NPN/PNP, 4 Beams

  • Mfr # F3SG4PGA10704L

  • Zoro # G001918981


product price: $2,607.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
229.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4PGA10704L
Zoro #
G001918981
UPC #
4549734453585
Country of Origin
Japan

Dimensions

Width
32 mm
Protected Height
1,070 mm
Depth
38 mm
Overall Height
42.13 in
Overall Depth
1.5 in
Overall Width
1.84 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
229.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP65, IP67
Housing Material
Aluminum
NEMA Rating
IP67G
Number of Beams
4
Beam Spacing
300 mm
Auxiliary Contact Rating
100 mA @ 24V DC
Includes
End Cap
Standards
CE, CSA, UL Listed
Reset Type
Pre Reset
Auxillary Output Circuit Type
NPN; PNP
Cable Connection Receiver
8 Pin, M12
Number of Aux. Outputs
1
Operating Temp. Range
-30 Degrees to 55 Degrees C
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Response Time
10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization)
Cable Connection Transmitter
5 Pin, M12
Light Source
870 nm IR LED
Receiver Number of Pins
8
AC Voltage Rating
Not Rated
Receiver Electrical Connection
M12
Operating Temperature - Maximum
131 Degrees F
Response Time - Maximum
8 msec
Sensing Distance - Maximum
70 m
Auxiliary Output Circuit Type
NPN and PNP
Transmitter Number of Pins
5
Operating Temperature - Minimum
-22 Degrees F
Transmitter Electrical Connection
M12
DC Voltage Rating
24V DC
Series
F3SG-PG

Description

Safety Light Curtain, Max. Sensing Distance 229.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67G, Protected Height 1,070 mm, IP Rating IP65, IP67, Beam Spacing 300 mm, Number of Beams 4, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization), Overall Height 42.13 in, Width 32 mm, Depth 38 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.