Safety Light Curtain, NPN/PNP, 92 Beams

  • Mfr # F3SG4SRB064025K

  • Zoro # G102450304


product price: $4,756.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
52.5 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP69K
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4SRB064025K
Zoro #
G102450304
UPC #
4549734513685
Country of Origin
Japan

Dimensions

Width
82 mm
Protected Height
640 mm
Depth
70 mm
Cable Length
15 m
Overall Height
25.2 in
Overall Depth
2.76 in
Overall Width
3.23 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
52.5 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP69K
Color
Yellow
Housing Material
Aluminum
NEMA Rating
IP69K
Number of Beams
92
Beam Spacing
20 mm
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Operating Temp. Range
-30 Degrees to 55 Degrees C
Light Source
870 nm IR LED
Cable Connection Transmitter
5 Pin, Open Ended
Auxillary Output Circuit Type
NPN; PNP
Response Time
13 to 90 msec (Optical Synchronization); 17 to 85 msec (Wired Synchronization)
Number of Aux. Outputs
1
Includes
Troubleshooting Guide Sticker
Auxiliary Contact Rating
100 mA @ 24V DC
Cable Connection Receiver
8 Pin, Open Ended
Standards
CE, CSA, UL Listed
Reset Type
Pre Reset
Auxiliary Output Circuit Type
NPN and PNP
Sensing Distance - Maximum
16 m
DC Voltage Rating
24V DC
Response Time - Minimum
8 msec
Series
F3SG-SRB
Transmitter Electrical Connection
Open Ended
Operating Temperature - Maximum
131 Degrees F
Receiver Electrical Connection
Open Ended
AC Voltage Rating
Not Rated
Response Time - Maximum
13 msec
Operating Temperature - Minimum
-27 Degrees F

Description

Safety Light Curtain, Max. Sensing Distance 52.5 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP69K, Protected Height 640 mm, IP Rating IP69K, Beam Spacing 20 mm, Number of Beams 92, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 13 to 90 msec (Optical Synchronization); 17 to 85 msec (Wired Synchronization), Overall Height 25.2 in, Width 82 mm, Depth 70 mm, Cable Length 15 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.