Safety Light Curtain, NPN/PNP, 92 Beams

  • Mfr # F3SG4SRB152025K

  • Zoro # G602450286


product price: $7,883.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
52.5 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4SRB152025K
Zoro #
G602450286
UPC #
4549734513791
Country of Origin
Japan

Dimensions

Width
82 mm
Protected Height
1,520 mm
Depth
70 mm
Overall Height
59.84 in
Cable Length
15 m
Overall Depth
2.76 in
Overall Width
3.23 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
52.5 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP69K
Housing Material
Aluminum
NEMA Rating
IP69K
Number of Beams
92
Beam Spacing
20 mm
Cable Connection Receiver
8 Pin, Open Ended
Standards
CE, CSA, UL Listed
Operating Temp. Range
-30 Degrees to 55 Degrees C
Number of Aux. Outputs
1
Auxiliary Contact Rating
100 mA @ 24V DC
Light Source
870 nm IR LED
Auxillary Output Circuit Type
NPN; PNP
Response Time
13 to 90 msec (Optical Synchronization); 17 to 85 msec (Wired Synchronization)
Includes
Troubleshooting Guide Sticker
Reset Type
Pre Reset
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Cable Connection Transmitter
5 Pin, Open Ended
Response Time - Maximum
13 msec
Transmitter Electrical Connection
Open Ended
Sensing Distance - Maximum
16 m
Receiver Electrical Connection
Open Ended
Response Time - Minimum
8 msec
AC Voltage Rating
Not Rated
Operating Temperature - Maximum
131 Degrees F
Auxiliary Output Circuit Type
NPN and PNP
Series
F3SG-SRB
DC Voltage Rating
24V DC
Operating Temperature - Minimum
-27 Degrees F

Description

Safety Light Curtain, Max. Sensing Distance 52.5 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP69K, Protected Height 1,520 mm, IP Rating IP69K, Beam Spacing 20 mm, Number of Beams 92, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 13 to 90 msec (Optical Synchronization); 17 to 85 msec (Wired Synchronization), Overall Height 59.84 in, Width 82 mm, Depth 70 mm, Cable Length 15 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.