Zoro Homepage

Safety Light Curtain, NPN/PNP

  • Mfr # F39ST1950

  • Zoro # G803448846


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Housing Material
Aluminum Alloy
Width
6.22 in
Protected Height
1,840 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39ST1950
Zoro #
G803448846
UPC #
4549734523196
Country of Origin
China

Dimensions

Width
6.22 in
Protected Height
1,840 mm
Depth
2.87 in
Overall Height
76.77 in
Overall Width
1.84 in
Overall Depth
1.5 in

Description

Safety Light Curtain, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum Alloy, Protected Height 1,840 mm, IP Rating IP65, IP67, Light Source 870 nm IR LED, Overall Height 76.77 in, Width 6.22 in, Depth 2.87 in, Auxiliary Contact Rating 100 mA @ 24V DC, Standards EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2, Includes Warning Zone Label End Cap

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.