Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Light Curtain, PNP, 31 Beams

  • Mfr # F3SG4RE0320P14

  • Zoro # G601701877


product price: $1,546.45
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
32 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4RE0320P14
Zoro #
G601701877
UPC #
4548583577688
Country of Origin
Japan

Dimensions

Width
40 mm
Protected Height
320 mm
Depth
35 mm
Overall Height
13.78 in
Overall Width
1.57 in
Overall Depth
1.38 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
32 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
Housing Material
Aluminum
NEMA Rating
IP67
Number of Beams
31
Beam Spacing
10 mm
Includes
Mounting Bracket
Standards
CE, cULus, TUV
Operating Temp. Range
14 Degrees to 131 Degrees F
Cable Connection Receiver
4 Pin, M12
Light Source
870 nm IR LED
Cable Connection Transmitter
4 Pin, M12
Response Time
25 to 75 msec (Off to On); 5 to 15 msec (On to Off)
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Receiver Electrical Connection
M12
Sensing Distance - Maximum
10 m
Receiver Number of Pins
4
Response Time - Maximum
8 msec
DC Voltage Rating
24V DC
AC Voltage Rating
Not Rated
Series
F3SG-R
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
14 Degrees F
Auxiliary Output Circuit Type
PNP
Transmitter Electrical Connection
M12
Transmitter Number of Pins
4
Response Time - Minimum
5 msec

Description

Safety Light Curtain, Max. Sensing Distance 32 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67, Protected Height 320 mm, IP Rating IP65, IP67, Beam Spacing 10 mm, Number of Beams 31, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 25 to 75 msec (Off to On); 5 to 15 msec (On to Off), Overall Height 13.78 in, Width 40 mm, Depth 35 mm, Cable Length Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.