Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Light Curtain, PNP, 52 Beams

  • Mfr # F3SG4RE1070P30

  • Zoro # G101701841


product price: $2,835.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
65 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3SG4RE1070P30
Zoro #
G101701841
UPC #
4548583578029
Country of Origin
Japan

Dimensions

Width
40 mm
Protected Height
1,070 mm
Depth
35 mm
Overall Height
43.31 in
Overall Width
1.57 in
Overall Depth
1.38 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
65 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
Housing Material
Aluminum
NEMA Rating
IP67
Number of Beams
52
Beam Spacing
10 mm
Operating Temp. Range
14 Degrees to 131 Degrees F
Includes
Mounting Bracket
Standards
CE, cULus, TUV
Light Source
870 nm IR LED
Cable Connection Receiver
4 Pin, M12
Cable Connection Transmitter
4 Pin, M12
Response Time
25 to 75 msec (Off to On); 5 to 15 msec (On to Off)
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
DC Voltage Rating
24V DC
Operating Temperature - Maximum
131 Degrees F
AC Voltage Rating
Not Rated
Auxiliary Output Circuit Type
PNP
Receiver Number of Pins
4
Receiver Electrical Connection
M12
Sensing Distance - Maximum
20 m
Transmitter Electrical Connection
M12
Response Time - Maximum
13 msec
Operating Temperature - Minimum
14 Degrees F
Transmitter Number of Pins
4
Series
F3SG-R

Description

Safety Light Curtain, Max. Sensing Distance 65 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67, Protected Height 1,070 mm, IP Rating IP65, IP67, Beam Spacing 10 mm, Number of Beams 52, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 25 to 75 msec (Off to On); 5 to 15 msec (On to Off), Overall Height 43.31 in, Width 40 mm, Depth 35 mm, Cable Length Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.