Safety Light Curtain, NPN/PNP, 4 Beams
- Mfr # F39PML13104
- Zoro # G903448852
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Housing Material
Aluminum Alloy
Width
6.22 in
Protected Height
1,310 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F39PML13104
- Zoro #
- G903448852
- UPC #
- 4549734523288
- Country of Origin
- China
- Item
- Safety Light Curtain
- Safety Output Ratings
- 300 mA @ 24V DC
- IP Rating
- IP65, IP67
- Housing Material
- Aluminum Alloy
- Number of Beams
- 4
- Beam Spacing
- 300 mm
- Includes
- End Cap
- Light Source
- 870 nm IR LED
- Auxiliary Contact Rating
- 100 mA @ 24V DC
- Standards
- EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2
- Auxiliary Output Circuit Type
- NPN and PNP
- Transmitter Electrical Connection
- M12
- Response Time - Maximum
- 8 msec
- Receiver Number of Pins
- 8
- Operating Temperature - Minimum
- -22 Degrees F
- Transmitter Number of Pins
- 5
- Series
- F3SG-PG
- DC Voltage Rating
- 24V DC
- AC Voltage Rating
- Not Rated
- Operating Temperature - Maximum
- 131 Degrees F
- Receiver Electrical Connection
- M12
Dimensions
- Width
- 6.22 in
- Protected Height
- 1,310 mm
- Depth
- 2.87 in
- Overall Height
- 51.57 in
- Overall Depth
- 1.5 in
- Overall Width
- 1.84 in
Description
Safety Light Curtain, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum Alloy, Protected Height 1,310 mm, IP Rating IP65, IP67, Beam Spacing 300 mm, Number of Beams 4, Light Source 870 nm IR LED, Overall Height 51.57 in, Width 6.22 in, Depth 2.87 in, Auxiliary Contact Rating 100 mA @ 24V DC, Standards EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2, Includes End Cap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.