Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Bar, Yellow, 30 A

  • Mfr # XW5S-S4.0-10

  • Zoro # G410396899


product price: $10.29
/ea

Key Features

Number of Poles
10
Current
30 A
Maximum Voltage
600 V
Housing Color
Yellow
Standards
IEC60947-7-1, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XW5S-S4.0-10
Zoro #
G410396899
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Overall Width
23.9 mm
Overall Depth
2.4 mm

Details

Item
Terminal Block Tools and Accessories
Number of Poles
10
Current
30 A
Maximum Voltage
600 V
Housing Color
Yellow
Standards
IEC60947-7-1, UL
Compatible Manufacturer Model Number
XW5T-S10-1.1-1(BL), XW5T-S2.5-1.1-1(BL), XW5T-S4.0-1.1-1(BL), XW5T-S6.0-1.1-1(BL)
Minimum Operating Temperature
40 Degrees C
Housing Material
Polyamide
UL 94 Flammability Rating
V-0
Compatible with Product Type
Terminal Blocks

Description

Short Bar, Current 30 A, Maximum Voltage 600 V, Number of Poles 10, Overall Depth 2.4 mm, Overall Length 60 mm, Overall Width 23.9 mm, Color Yellow, Compatible Manufacturer Model Number XW5T-S10-1.1-1(BL), XW5T-S2.5-1.1-1(BL), XW5T-S4.0-1.1-1(BL), XW5T-S6.0-1.1-1(BL), Compatible with Product Type Terminal Blocks, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 40 Degrees C, Standards IEC60947-7-1, UL, UL 94 Flammability Rating V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.